Shop All Vibratory Tumblers
Raytech
Stainless Steel Magnetic Pins, 0.5mm
Mfr # 41-376
Zoro # G0513186
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5mm
- Application For Work in Areas Such as Undercuts, Recesses, Slots, Etc.
- Weight 250 g
- For Use With Centrifugal Magnetic Finisher
- Abrasive Media Type Stainless Steel Magnetic Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-376
- Zoro # G0513186
- UPC # 034337413769
- Country of Origin China
- Category Vibratory Tumblers
Dimensions
Size | 0.5mm |
Overall Width | 0.5 mm |
Overall Length | 1/2 mm |
Details
Item | Finishing Media |
Application | For Work in Areas Such as Undercuts, Recesses, Slots, Etc. |
Weight | 250 g |
For Use With | Centrifugal Magnetic Finisher |
Abrasive Media Type | Stainless Steel Magnetic Pins |
Compatible Tumbler Environment | Wet |
Media Shape | Angle Cut Cylinder |
Compatible Tumbler | Centrifugal Magnetic Finisher |
Description
Finishing Media, Abrasive Media Type Stainless Steel Magnetic Pins, Compatible Tumbler Centrifugal Magnetic Finisher, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 1/2 mm, Overall Width 0.5 mm, Material Density Not Applicable, Weight 250 g
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- RAYTECH Centrifugal Magnetic Finisher, 9 in. dia. (23052R)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-038)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- Raytech Vibratory Tumblers