Shop All Vibratory Tumblers
Raytech
Stainless Steel Magnetic Pins, 0.3mm
Mfr # 41-372
Zoro # G2713925
original price:
$34.75
9% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3mm
- For Use With Centrifugal Magnetic Finisher
- Weight 250 g
- Application For Work in Areas Such as Undercuts, Recesses, Slots, Etc.
- Abrasive Media Type Stainless Steel Magnetic Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-372
- Zoro # G2713925
- UPC # 034337413721
- Country of Origin China
- Category Vibratory Tumblers
Dimensions
Size | 0.3mm |
Overall Width | 0.3 mm |
Overall Length | 5/16 mm |
Details
Item | Finishing Media |
For Use With | Centrifugal Magnetic Finisher |
Weight | 250 g |
Application | For Work in Areas Such as Undercuts, Recesses, Slots, Etc. |
Abrasive Media Type | Stainless Steel Magnetic Pins |
Media Shape | Angle Cut Cylinder |
Compatible Tumbler | Centrifugal Magnetic Finisher |
Compatible Tumbler Environment | Wet |
Description
Finishing Media, Abrasive Media Type Stainless Steel Magnetic Pins, Compatible Tumbler Centrifugal Magnetic Finisher, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 5/16 mm, Overall Width 0.3 mm, Material Density Not Applicable, Weight 250 g
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Centrifugal Magnetic Finisher, 9 in. dia. (23052R)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- Raytech Vibratory Tumblers