Shop All Vibratory Tumblers
Raytech
Separating Screen Container, 1 Cubic Ft.
Mfr # 23-224
Zoro # G7142766
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 1 cu ft
- Construction Plastic
- Overall Dia. 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-224
- Zoro # G7142766
- UPC # 034337232247
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Overall Dia. | 14 1/2 in |
Details
Item | Separating Screen Container |
Volume Capacity | 1 cu ft |
Construction | Plastic |
Description
Separating Screen Container, Overall Dia. 14 1/2 in, Volume Capacity 1 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 inch x 2 inch x 12 inch Abrasive Belt Cleaner (19547)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- SCOTCH-BRITE Deburr&Finish PRO Unitized Whl, 6inx1/2inx1in, 2S FIN, 4/pk (7100143460)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- Raytech Vibratory Tumblers