Shop All Polisher Parts
Raytech
Rubber Pad, For Use With 5UJK0, 5UJK6
Mfr # 07-779
Zoro # G0316219
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3 ½ in x 2 ½ in x ¼ in
- For Use With 5UJK0, 5UJK1, 5UJK6, 5UJK7, 5UJK9, 5UJL0, 5UJN1, 5UJN2, 5UJN3, 5UJN4, 5UJN7, 5UJN8, 5UJP2, 5UJP3
- Material Rubber
- Overall Height 1/4 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 07-779
- Zoro # G0316219
- Country of Origin United States
- Category Polisher Parts
Dimensions
Overall Height | 1/4 in |
Overall Width | 2 1/2 in |
Overall Length | 3 1/2 in |
Details
Item | Rubber Pads |
Type | 3 ½ in x 2 ½ in x ¼ in |
For Use With | 5UJK0, 5UJK1, 5UJK6, 5UJK7, 5UJK9, 5UJL0, 5UJN1, 5UJN2, 5UJN3, 5UJN4, 5UJN7, 5UJN8, 5UJP2, 5UJP3 |
Material | Rubber |
Description
Rubber Pads, Product Type Rubber Pad, Compatible with Grainger Part Number 5UJK0, 5UJK9, 5UJN3, 5UJN7, Compatible with Manufacturer Model Number 23-026, 23-031, 23-040, 23-044, 23026R, 23027R, 23031R, 23040R, 23044R, 24114R, 24115R, 24116R, 24121R, 24122R, Material Rubber, Overall Height 1/4 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 60-140)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- S AND H INDUSTRIES ALC 40048 1/8" Air Jet 15 CFM, Steel (40048)
- RAYTECH T Handle Assembly, Steel (07-816)
- RAYTECH Rubber Well Nut, For Use W/5UJF7, 5UJF8 (8094090P)
- RAYTECH Lid Nut, For Use With 5UJK0, 5UJK6 (07-943)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- 3M Buffing Pad Adaptor, 5/8 In Thread (5710)
- Raytech Polisher Parts