Shop All Blast Media
Raytech
Porcelain Media, Ball, 6mm
Mfr # 41-226
Zoro # G7142547
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball
- Size 6mm
- Application For Bright Finish
- For Use With Vibratory Tumbler
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 41-226
- Zoro # G7142547
- UPC # 034337412267
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 6mm |
Details
Item | Porcelain Media |
Shape | Ball |
Application | For Bright Finish |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 125 lb/cu ft |
Description
Porcelain Media, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Poly, 5in, P600G, PK400 (83678)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 2 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252835632)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401281)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- ALC Aluminum Oxide, Coarse, 25 lb. (40099)
- Raytech Blast Media