Shop All Blast Media
Raytech
Porcelain Media, Ball, 2mm
Mfr # 41-214
Zoro # G7142495
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball
- Size 2mm
- Application For Bright Finish
- For Use With Vibratory Tumbler
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-214
- Zoro # G7142495
- UPC # 034337412144
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 2mm |
Details
Shape | Ball |
Item | Porcelain Media |
Application | For Bright Finish |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 125 |
Description
Porcelain Media, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY RED 220 GRIT (A/O) 1/UNIT (1343)
- FLEX-HONE TOOL BC31624 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC31624)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, 777F, Orange (60420006979)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 80 Grit Medium 50 Lb Bag (447-4)
- Raytech Blast Media