Shop All Blast Media
Raytech
Porcelain Media, Ball, 1mm
Mfr # 41-210
Zoro # G7142626
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball
- Size 1mm
- Application For Bright Finish
- For Use With Vibratory Tumbler
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-210
- Zoro # G7142626
- UPC # 034337412106
- Country of Origin China
- Category Blast Media
Dimensions
Size | 1mm |
Details
Shape | Ball |
Item | Porcelain Media |
Application | For Bright Finish |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 125 lb/cu ft |
Description
Porcelain Media, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- 3M Disc Pad, 4 in. (83489)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48740)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. (524070Z-50)
- Raytech Blast Media