Shop All Blast Media
Raytech
Plastic Media, Pyramid, White, 1/4"
Mfr # 41-131
Zoro # G1209257
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Pyramid
- Size 1/4 in
- Application Low RMS Finishes, Very Light Cut For Fine Surface Finish
- For Use With Vibratory Tumbler
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-131
- Zoro # G1209257
- UPC # 034337411314
- Country of Origin China
- Category Blast Media
Dimensions
Size | 1/4 in |
Overall Length | 1/4 in |
Overall Width | 1/4 in |
Details
Shape | Pyramid |
Item | Finishing Media |
Application | Low RMS Finishes, Very Light Cut For Fine Surface Finish |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 55 lb/cu ft |
Primary Material Application | Aluminum, Brass, Copper |
Media Shape | Very Fine Cut Pyramid |
Material Density | 55 lb/cu ft |
Abrasive Media Type | Plastic |
Color | White |
Compatible Tumbler Environment | Wet |
Compatible Tumbler | Vibratory Tumbler |
Description
Finishing Media, Abrasive Media Type Plastic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Very Fine Cut Pyramid, Overall Length 1/4 in, Overall Width 1/4 in, Material Density 55 lb/cu ft, Weight 5 lb, Primary Material Application Aluminum, Brass, Copper, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728744)
- VSM Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (80542)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Plastic Media, Cone, 9/16" (41-334)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit (GAR8055)
- Raytech Blast Media