Shop All Blast Media
Raytech
Plastic Media, Pyramid, Green, 1/4"
Mfr # 41-125
Zoro # G7142617
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Pyramid
- Size 1/4 in
- For Use With Vibratory Tumbler
- Application Light Cut For Fine Surface Finish, Low RMS Finishes
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-125
- Zoro # G7142617
- UPC # 034337411253
- Country of Origin China
- Category Blast Media
Dimensions
Size | 1/4 in |
Details
Item | Plastic Media |
Shape | Pyramid |
For Use With | Vibratory Tumbler |
Application | Light Cut For Fine Surface Finish, Low RMS Finishes |
Weight | 50 lb |
Density | 55 lb/cu ft |
Description
Plastic Media, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING Hookit Straight Line Pad (5002H)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- UNITED ABRASIVES/SAIT Ceramic6in80XVac6HookandLoop50PK (36330)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 120G (08834137542)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- Raytech Blast Media