Shop All Blast Media
Raytech
Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb.
Mfr # 41-145
Zoro # G7142635
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Pyramid
- Size 1/4 in
- For Use With Vibratory Tumbler
- Application Medium Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-145
- Zoro # G7142635
- UPC # 034337411451
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 1/4 in |
Details
Shape | Pyramid |
Item | Plastic Media |
For Use With | Vibratory Tumbler |
Application | Medium Cut For Fine Surface Finish, Low RMS Finishes Are Commonly Achieved |
Weight | 50 lb |
Density | 55 lb/cu ft |
Description
Plastic Media, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGR9)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- RAYTECH Ceramic Media, Polyhedron, 3/8" (41-328)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- Raytech Blast Media