Shop All Blast Media
Raytech
Plastic Media, Pyramid, Brown, 1/4"
Mfr # 41-141
Zoro # G1017651
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Pyramid
- Size 1/4 in
- Application Low RMS Finishes
- For Use With Vibratory Tumbler
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-141
- Zoro # G1017651
- UPC # 034337411413
- Country of Origin China
- Category Blast Media
Dimensions
Size | 1/4 in |
Overall Length | 1/4 in |
Overall Width | 1/4 in |
Details
Item | Finishing Media |
Shape | Pyramid |
Application | Low RMS Finishes |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 55 lb/cu ft |
Material Density | 55 lb/cu ft |
Primary Material Application | Aluminum, Brass, Copper |
Compatible Tumbler Environment | Wet |
Compatible Tumbler | Vibratory Tumbler |
Color | Brown, Gray |
Media Shape | Medium Cut Pyramid |
Abrasive Media Type | Plastic |
Description
Finishing Media, Abrasive Media Type Plastic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Medium Cut Pyramid, Overall Length 1/4 in, Overall Width 1/4 in, Material Density 55 lb/cu ft, Weight 5 lb, Primary Material Application Aluminum, Brass, Copper, Color Brown, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L003)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit (46231)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 40-50 Mesh, No.5 (GLB405050)
- Raytech Blast Media