Shop All Blast Media
Raytech
Plastic Media, Cone, 9/16"
Mfr # 41-337
Zoro # G7142565
original price:
$318.99
7% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cone
- Size 9/16 in
- Application For Fine Surface Finish
- For Use With Vibratory Tumbler
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-337
- Zoro # G7142565
- UPC # 034337413370
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 9/16 in |
Details
Item | Plastic Media |
Shape | Cone |
Application | For Fine Surface Finish |
For Use With | Vibratory Tumbler |
Weight | 50 lb |
Density | 55 |
Description
Plastic Media, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252843582)
- OSBORN Metal Adapter, 3/4" for 1-1/4" Ah (0007505000)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- Raytech Blast Media