Shop All Blast Media
Raytech
Nut-Based Media, Random, 5 Lbs.
Mfr # 41-290
Zoro # G3139954
original price:
$65.05
14% off
new price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Random
- Size 5 lb
- For Use With Centrifugal Magnetic Finisher
- Application Can Be Used as a Final Polish, Designed Specifically For Use With CMF-410 and CMF-610 Dry Bowls
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-290
- Zoro # G3139954
- UPC # 034337412908
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 5 lb |
Details
Item | Finishing Media |
Shape | Random |
For Use With | Centrifugal Magnetic Finisher |
Application | Can Be Used as a Final Polish, Designed Specifically For Use With CMF-410 and CMF-610 Dry Bowls |
Weight | 5 lb |
Abrasive Media Type | Walnut Shells |
Primary Material Application | Aluminum, Brass, Bronze |
Material Density | 30 lb/cu ft |
Compatible Tumbler Environment | Dry |
Compatible Tumbler | Centrifugal Magnetic Finisher |
Description
Finishing Media, Abrasive Media Type Walnut Shells, Compatible Tumbler Centrifugal Magnetic Finisher, Compatible Tumbler Environment Dry, Overall Length Not Applicable, Overall Width Not Applicable, Material Density 30 lb/cu ft, Weight 5 lb, Primary Material Application Aluminum, Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Connector Kit (P-45777)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 80G (42335)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61303)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- Raytech Blast Media