Shop All Polisher Parts
Raytech
Motor with Base, For Use With 5UJF7
Mfr # 7631420
Zoro # G8229164
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UJF7
- Type 115V
- Material Plasitc and Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 7631420
- Zoro # G8229164
- UPC # 034337302513
- Country of Origin China
- Category Polisher Parts
Details
Item | Motor with Base |
For Use With | 5UJF7 |
Type | 115V |
Material | Plasitc and Metal |
Description
Motor with Base, Product Type Motor with Base, Compatible with Grainger Part Number 40KG86, 40KG87, 5UJF7, Compatible with Manufacturer Model Number 23-001, 23001R, 23012R, 23090R, 24101R, 24106R, Material Plasitc and Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072736062)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- RAYTECH Lid Nut, For Use With 5UJK0, 5UJK6 (07-943)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- RAYTECH T Handle Assembly, Steel (07-816)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- Raytech Polisher Parts