Shop All Polisher Parts
Raytech
Motor Plate, For Use With 5UJH1, 5UJH2
Mfr # 07-361
Zoro # G8019505
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UJH1, 5UJH2, 5UJH4, 5UJH5
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 07-361
- Zoro # G8019505
- Country of Origin United States
- Category Polisher Parts
Details
Item | Motor Plate |
For Use With | 5UJH1, 5UJH2, 5UJH4, 5UJH5 |
Material | Metal |
Description
Motor Plate, Product Type Motor Plate, Compatible with Grainger Part Number 40KG92, 5UJH1, 5UJH4, Compatible with Manufacturer Model Number 23-019, 23-024, 23016R, 23019R, 23024R, 24111R, 24112R, 24113R, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 36, Coated, 2" W, 48" L, 36 Grit, Aluminum Oxide, Premium, Brown (70318PM)
- MIRKA Iridium 2.75"X120' Psa 120 (24-584-120)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia. (66623319008)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- RAYTECH T Handle Assembly, Steel (07-816)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- GLASS RENU GlassRenu White Backing Pad 3 Inch (106-1113)
- Raytech Polisher Parts