Shop All Polisher Parts
Raytech
Manual Separating Screen Set w/Container
Mfr # 23222R
Zoro # G910914241
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 1/2 in
- Material Polymer
- Overall Dia. 14 1/2 in
- Volume Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23222R
- Zoro # G910914241
- UPC # 034337232223
- Country of Origin United States
- Category Polisher Parts
Dimensions
Overall Depth | 2 1/2 in |
Overall Dia. | 14 1/2 in |
Details
Item | Manual Separating Screen Set w/Container |
Material | Polymer |
Volume Capacity | 5 oz |
Description
Manual Separating Screen Set w/Container, Screen Opening Size Not Applicable, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 5 oz, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- RAYTECH Lid Nut, For Use With 5UJK0, 5UJK6 (07-943)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- RAYTECH T Handle Assembly, Steel (07-816)
- GLASS RENU GlassRenu RenuDisks Gray 6 Inch (106-4065)
- Raytech Polisher Parts