Shop All Polisher Parts
Raytech
Manual Separating Screen Set, Polymer
Mfr # 23217R
Zoro # G010914240
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Depth 2 1/2 in
- Overall Dia. 14 1/2 in
- Volume Capacity 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23217R
- Zoro # G010914240
- UPC # 034337232179
- Country of Origin United States
- Category Polisher Parts
Dimensions
Overall Depth | 2 1/2 in |
Overall Dia. | 14 1/2 in |
Details
Item | Manual Separating Screen Set |
Material | Polymer |
Volume Capacity | 5 oz |
Description
Manual Separating Screen Set, Screen Opening Size Not Applicable, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 5 oz, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 320 Grit, Aluminum Oxide (7000119240)
- DIABLO Sanding Sheet, 120-Grit (Medium) , PK20 (DCS911120S20G)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90058)
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- RAYTECH Rubber Well Nut, For Use W/5UJF7, 5UJF8 (8094090P)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- RAYTECH Post/Shaft, For Use W/5UJF7, 5UJF8, 5UJF9 (8094230)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- RAYTECH Lid Nut, For Use With 5UJK0, 5UJK6 (07-943)
- GLASS RENU GlassRenu RenuDisk Black 3 Inch (106-4033)
- Raytech Polisher Parts