Shop All Vibratory Tumblers
Raytech
Manual Separating Screen, 3/4 In
Mfr # 23-211
Zoro # G2163576
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 3/4 in
- Volume Capacity 0.25 cu ft
- Overall Depth 2 1/2 in
- Overall Dia. 14 1/2 in
- Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 23-211
- Zoro # G2163576
- UPC # 034337232117
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Screen Size | 3/4 in |
Overall Depth | 2 1/2 in |
Overall Dia. | 14 1/2 in |
Screen Opening Size | 3/4 in |
Details
Item | Manual Separating Screen |
Volume Capacity | 0.25 cu ft |
Construction | Plastic |
Material | Polymer |
Description
Manual Separating Screen, Screen Opening Size 3/4 in, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 0.25 cu ft, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 6 Hol, 7 Dia, TS (63642504873)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- Raytech Vibratory Tumblers