Shop All Vibratory Tumblers
Raytech
Manual Separating Screen, 1 In
Mfr # 23-213
Zoro # G1752396
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 1 in
- Volume Capacity 0.25 cu ft
- Construction Plastic
- Overall Depth 2 1/2 in
- Overall Dia. 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-213
- Zoro # G1752396
- UPC # 034337232131
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Screen Size | 1 in |
Overall Depth | 2 1/2 in |
Overall Dia. | 14 1/2 in |
Screen Opening Size | 1 in |
Details
Item | Manual Separating Screen |
Volume Capacity | 0.25 cu ft |
Construction | Plastic |
Material | Polymer |
Description
Manual Separating Screen, Screen Opening Size 1 in, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 0.25 cu ft, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- NORTON CO 6" PSA P240 A290 NO-FIL 100/RL (NR49836)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Bowl, 9 in. dia., 625g (23068R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Centrifugal Magnetic Finisher, 9 in. dia. (23052R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- Raytech Vibratory Tumblers