Shop All Blast Media
Raytech
Liquid Burnishing Compound M, 1 gal.
Mfr # 41-005
Zoro # G7668250
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Burnishing Compound for Use with The Raytech Centrifugal Magnetic Finisher Line, Contains Rust Inhibitors and Surfactants to Keep Your Turbo Pins and Parts Clean, Dilute 2% to Water
- Color Blue
- Container Size 1 gal
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-005
- Zoro # G7668250
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Liquid Burnishing Compound M |
Application | Burnishing Compound for Use with The Raytech Centrifugal Magnetic Finisher Line, Contains Rust Inhibitors and Surfactants to Keep Your Turbo Pins and Parts Clean, Dilute 2% to Water |
Color | Blue |
Container Type | Jug |
Compatible Tumbler | Vibratory Tumbler |
Description
Liquid Burnishing Compound M, Container Size 1 gal, Container Type Jug, Color Blue, Compatible Tumbler Vibratory Tumbler
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr (15F512)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M Cloth Belt 340D, 36inx75 in 60 X-weight, 3/pk (7010290612)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- RAYTECH Porcelain Media, Ball, 2mm (41-214)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- RAYTECH Plastic Media, Cone, 9/16" (41-334)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb. (41-346)
- Raytech Blast Media