Shop All Polisher Parts
Raytech
Lid Nut, For Use With 5UJK0, 5UJK6
Mfr # 07-943
Zoro # G8315955
original price:
$17.49
18% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UJK0, 5UJK1, 5UJK6, 5UJK7, 5UJK9, 5UJL0, 5UJN1, 5UJN2, 5UJN3, 5UJN4, 5UJN7, 5UJN8, 5UJP2, 5UJP3
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raytech
- MFR # 07-943
- Zoro # G8315955
- Country of Origin United States
- Category Polisher Parts
Details
For Use With | 5UJK0, 5UJK1, 5UJK6, 5UJK7, 5UJK9, 5UJL0, 5UJN1, 5UJN2, 5UJN3, 5UJN4, 5UJN7, 5UJN8, 5UJP2, 5UJP3 |
Item | Lid Nut |
Material | Metal |
Description
Lid Nut, Product Type Lid Nut, Compatible with Grainger Part Number 5UJK0, 5UJK9, 5UJN3, 5UJN7, Compatible with Manufacturer Model Number 23-026, 23-031, 23-040, 23-044, 23026R, 23027R, 23031R, 23040R, 23044R, 24114R, 24115R, 24116R, 24121R, 24122R, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 2-3/4 in., Coarse (76221)
- WEILER 8" Maximum Density Crimped Wire Wheel .014" Steel Fill 5/8" Arbor Hole (1515)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- RAYTECH Rubber Well Nut, For Use W/5UJF7, 5UJF8 (8094090P)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- RAYTECH T Handle Assembly, Steel (07-816)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- 3M Polishing Pad 4100N, 12", White, PK5 (4100N 859)
- Raytech Polisher Parts