Shop All Blast Media
Raytech
Corn Cob Media, Random, 30 Lbs.
Mfr # 41-277
Zoro # G7142529
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Random
- Size 30 lb
- For Use With Vibratory Tumbler
- Application For No Stain High Polish, Treated With Proprietary Polishing Compound
- Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-277
- Zoro # G7142529
- UPC # 034337412779
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 30 lb |
Details
Shape | Random |
Item | Corn Cob Media |
For Use With | Vibratory Tumbler |
Application | For No Stain High Polish, Treated With Proprietary Polishing Compound |
Weight | 30 lb |
Density | 30 lb/cu ft |
Description
Corn Cob Media, Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 400 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 400 Grit, Extra Fine, Aluminum Oxide (102894)
- FINISH 1ST Strt. Grinding Wheel, 0.062 in Thick, PK25 (9751035)
- VSM Abrasive Belt, 24 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (208107)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-310)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- BLACK BULL Abrasive Blaster, 100 Lbs. (SB20G)
- Raytech Blast Media