Shop All Buffing & Polishing Compounds
Raytech
Liquid Burnishing Compound D, 1 gal.
Mfr # 41004R
Zoro # G9135531
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Jug
- Size 1 gal
- Product Type Liquid Burnishing Compound D
- Compatible Tumbler Vibratory Tumbler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41004R
- Zoro # G9135531
- UPC # 034337410041
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Liquid Burnishing Compound D |
Color | Yellow |
Container Type | Jug |
Product Type | Liquid Burnishing Compound D |
Compatible Tumbler | Vibratory Tumbler |
Compatible Media Material | Ceramic, Porcelain |
Description
Liquid Burnishing Compound D, Compatible Media Material Ceramic, Porcelain, Container Size 1 gal, Container Type Jug, Color Yellow, Compatible Tumbler Vibratory Tumbler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Grinding/Finishing Test Kit (08834163606)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- WALTER SURFACE TECHNOLOGIES Cup Disc, 5" (07U501)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- FLITZ FLITZ WB201-50 Original Buff Ball With 1.76 oz Paste Polish - X-Large 7" (WB201-50)
- PFERD Diamond Polishing Paste - 30 Grit (Coarse) - 0.35 oz. (48799)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- TURTLE WAX T417 Premium Polishing Compound - 18 oz. (TU575159)
- PFERD Diamond Polishing Paste - 7 Grit (Fine) - 0.35 oz. (48796)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- Raytech Buffing & Polishing Compounds