Shop All Blast Media
Raytech
Ceramilite Media, V-Cut Cylinder, 5/8"
Mfr # 41-343
Zoro # G2558841
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V-Cut Cylinder
- Size 5/8 in
- Application Light Deburring
- For Use With Vibratory Tumbler
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-343
- Zoro # G2558841
- UPC # 034337413431
- Country of Origin China
- Category Blast Media
Dimensions
Size | 5/8 in |
Overall Width | 5/8 in |
Overall Length | 5/8 in |
Details
Item | Finishing Media |
Shape | V-Cut Cylinder |
Application | Light Deburring |
For Use With | Vibratory Tumbler |
Weight | 50 lb |
Density | 65 lb/cu ft |
Compatible Tumbler | Vibratory Tumbler |
Media Shape | V-Cut Cylinder |
Material Density | 65 lb/cu ft |
Primary Material Application | Aluminum, Brass |
Compatible Tumbler Environment | Wet |
Abrasive Media Type | Ceramilite |
Description
Finishing Media, Abrasive Media Type Ceramilite, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape V-Cut Cylinder, Overall Length 5/8 in, Overall Width 5/8 in, Material Density 65 lb/cu ft, Weight 50 lb, Primary Material Application Aluminum, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 4"x.045"x5/8" (66243527956)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Course Grit (S-05HDZGX3-C)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775356)
- MIRKA Grip Disc, 5", P60, PK50 (23-612-060)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-310)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- ZORO SELECT 80 Grit Blast Media, Aluminum Oxide (AOB80-50)
- Raytech Blast Media