Shop All Vibratory Tumblers
Raytech
Centrifugal Magnetic Finisher, 9 in. dia.
Mfr # 23052R
Zoro # G2042881
product price: $2,245.99
/ea
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 28 oz
- Bowl Dia. 9 in
- Bowl Height 6 in
- Features Forward and Reverse, Programmable, Timer
- HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23052R
- Zoro # G2042881
- Country of Origin Taiwan, Province of China
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 9 in |
Bowl Height | 6 in |
Details
Bowl Capacity | 28 oz |
Item | Centrifugal Magnetic Finisher |
Features | Forward and Reverse, Programmable, Timer |
HP | 1/3 hp |
Voltage | 115 V |
Horsepower - Maximum | 5/16 hp |
Description
Centrifugal Magnetic Finisher, Nameplate Voltage 115 V, Horsepower - Maximum 5/16 hp, Bowl Dia. 9 in, Bowl Height 6 in, Bowl Capacity 28 oz, Features Forward and Reverse, Programmable, Timer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT2745x78 36xPK10 (70850)
- SCOTCH-BRITE Surface Conditioning Belt, 4inx36 in A V (7010329246)
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK500 (SR-340-7A)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- Raytech Vibratory Tumblers