Shop All Vibratory Tumblers
Raytech
Centrifugal Magnetic Finisher, 2A, 6InDia.
Mfr # 23-051
Zoro # G7142608
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 200g
- Bowl Dia. 6 in
- Bowl Height 5 in
- Includes 5mm Pins and Compound
- HP 1/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23-051
- Zoro # G7142608
- UPC # 034337230519
- Country of Origin Taiwan, Province of China
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 6 in |
Bowl Height | 5 in |
Details
Bowl Capacity | 200g |
Item | Centrifugal Magnetic Finisher |
Includes | 5mm Pins and Compound |
HP | 1/12 |
Features | Programmable, Variable Speed, Forward/Reverse Function, Can Use CBW Wet Processing Bowl or CBD Dry Processing Bowl |
Amps | 2 |
Voltage | 115V |
Description
Centrifugal Magnetic Finisher, Bowl Dia. 6 in, Bowl Height 5 in, Bowl Capacity 200g, Features Programmable, Variable Speed, Forward/Reverse Function, Can Use CBW Wet Processing Bowl or CBD Dry Processing Bowl, Includes 5mm Pins and Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite (78072722590)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush Bulk (DW4902B)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 8" Coarse (76868)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-038)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- Raytech Vibratory Tumblers