Shop All Vibratory Tumblers
Raytech
Bowl, 9 in. dia., 625g
Mfr # 23068R
Zoro # G2042951
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler System
- Bowl Capacity 625 g
- Capacity 625g
- Size 9 in dia
- For Use With Mfr. No. 23052R (CMF-900 Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23068R
- Zoro # G2042951
- Country of Origin Taiwan, Province of China
- Category Vibratory Tumblers
Dimensions
Size | 9 in dia |
Overall Dia. | 9 in |
Overall Height | 5 1/2 in |
Bowl Width to Shaft | 3 in |
Details
Designed For | Vibratory Tumbler System |
Bowl Capacity | 625 g |
Item | Bowl |
Capacity | 625g |
For Use With | Mfr. No. 23052R (CMF-900 Model) |
Compatible Tumbler | Centrifugal Magnetic Finisher |
Description
Bowl, Overall Dia. 9 in, Overall Height 5 1/2 in, Bowl Width to Shaft 3 in, Bowl Capacity 625 g, Compatible with Grainger Part Number 40KG91, 5UJU5, Compatible with Manufacturer Model Number 23052R, 24143R, Compatible Tumbler Centrifugal Magnetic Finisher, Product Type Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002093)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- PFERD 3/8" Power Tube Brush - .005 CS Wire, 1/8" Stem, SS/SS (83354)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft. (23-040)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- RAYTECH Centrifugal Magnetic Finisher, 9 in. dia. (23052R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- Raytech Vibratory Tumblers