Shop All Vibratory Tumblers
Raytech
Bowl, 14 in. dia., 0.22 cu.ft.
Mfr # 23017R
Zoro # G2042960
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler System
- Bowl Capacity 0.22 cu ft
- Capacity 0.22 cuft
- Size 14 in dia
- For Use With Mfr. No. 23016R (AV-25 Model)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 23017R
- Zoro # G2042960
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 14 in dia |
Overall Dia. | 14 in |
Bowl Width to Shaft | 5 in |
Overall Height | 5 in |
Details
Designed For | Vibratory Tumbler System |
Bowl Capacity | 0.22 cu ft |
Item | Bowl |
Capacity | 0.22 cuft |
For Use With | Mfr. No. 23016R (AV-25 Model) |
Compatible Tumbler | Vibratory Tumbler |
Description
Bowl, Overall Dia. 14 in, Overall Height 5 in, Bowl Width to Shaft 5 in, Bowl Capacity 0.22 cu ft, Compatible with Grainger Part Number 40KG92, Compatible with Manufacturer Model Number 23016R, 24111R, Compatible Tumbler Vibratory Tumbler, Product Type Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- MARCO Nozzle Washer for 1" Entry Nozzle - 10/Pkg (10NW)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66253371180)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- RAYTECH Stainless Steel Magnetic Pins, 0.3mm (41-372)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-038)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- Raytech Vibratory Tumblers