Shop All Blast Media
Raytech
Angle Cut Cylinder, 5/16" x 3/4", Weight: 20 lb.
Mfr # 41-346
Zoro # G7142669
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Angle Cut Cylinder
- Size 5/16 in x 3/4 in
- For Use With Vibratory Tumbler
- Application Light Deburring
- Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-346
- Zoro # G7142669
- UPC # 034337413462
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 5/16 in x 3/4 in |
Details
Item | Ceramilite Media |
Shape | Angle Cut Cylinder |
For Use With | Vibratory Tumbler |
Application | Light Deburring |
Weight | 20 lb |
Density | 65 lb/cu ft |
Description
Ceramilite Media, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Ultra Fine (Grey) (M-159629)
- OSBORN Narrow Face Knot Wire Wheel Brush, 14" (0002615900)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 24 G (66253440518)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- Raytech Blast Media