Shop All Blast Media
Raytech
Angle Cut Cylinder, 5/16" x 3/4"
Mfr # 41-349
Zoro # G0539201
original price:
$195.99
9% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Angle Cut Cylinder
- Size 5/16 in x 3/4 in
- Application Light Deburring
- For Use With Vibratory Tumbler
- Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raytech
- MFR # 41-349
- Zoro # G0539201
- UPC # 034337413493
- Country of Origin China
- Category Blast Media
Dimensions
Size | 5/16 in x 3/4 in |
Overall Length | 3/4 in |
Overall Width | 5/16 in |
Details
Item | Finishing Media |
Shape | Angle Cut Cylinder |
Application | Light Deburring |
For Use With | Vibratory Tumbler |
Weight | 50 lb |
Density | 65 lb/cu ft |
Material Density | 65 lb/cu ft |
Compatible Tumbler | Vibratory Tumbler |
Compatible Tumbler Environment | Wet |
Abrasive Media Type | Ceramilite |
Primary Material Application | Aluminum, Brass |
Media Shape | Angle Cut Cylinder |
Description
Finishing Media, Abrasive Media Type Ceramilite, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 3/4 in, Overall Width 5/16 in, Material Density 65 lb/cu ft, Weight 50 lb, Primary Material Application Aluminum, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83377)
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- POWERBUILT Adj. Cylinder Hone Deglazer (2" To 7") (648439)
- WESTWARD Deburring Tool, Kit (3VB44)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- AMERICAN HAWK INDUSTRIAL Blast media Steel Shot Abrasive 50 Grit , 50 Lb Bag (4001)
- Raytech Blast Media