Shop All Gas Valves
Raypak
Wc Lp 1/2" Gas Valve 24V, 11"
Mfr # 005464F
Zoro # G7497852
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type LP
- Pressure Setting Range 1/2" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raypak
- MFR # 005464F
- Zoro # G7497852
- UPC # 00013263507711
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | LP |
Item | Wc Lp 1/2" Gas Valve 24V,11" |
Pressure Setting Range | 1/2" WC |
Description
Wc Lp 1/2 In. Gas Valve 24V,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- AIR HANDLER 12x15x1 Synthetic Pleated Air Filter, MERV 7 (6DNC2)
- DYSON Portable Air Cleaner, HEPA (BP03)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- RAYPAK 004879F Gas Valve 2 Stg (004879F)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- HONEYWELL Vr8200A2124 24V Standing Pilot (VR8200A212)
- BECKETT 51838U Solid State Igniter Only (51838U)
- UTICA/DUNKIRK Gas Valve Replacement Kit (550002288)
- HONEYWELL T4031A1073 Remote Bulb (T4031A1073)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- Raypak Gas Valves