Shop All Portable Air Conditioners
Raypak
Raypak 017741 Crosswind 65 MBTU Heat Pump
Mfr # 17741
Zoro # G804120284
Free Shipping & Returns
$3,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raypak
- MFR # 17741
- Zoro # G804120284
- UPC # 840891040231
- Country of Origin China
- Category Portable Air Conditioners
Description
Crosswind 65 MBTU Heat Pump
The Raypak Crosswind pool and spa heater is designed with intelligence, whisper quiet operation and energy efficiency. Crosswind's inverter technology automatically adjusts and controls your pool temperature, to save energy and money. With its whisper quiet operation, you will forget it's there. The compact size makes installation a breeze.
Features- Heat and Cool Mode Means You Can Enjoy Your Pool All Year Long
- Crosswind's Inverter Technology Automatically Adjusts and Controls Your Pool Temperature
- Whisper Quiet Operation and Energy Efficiency
- The Compact Size Makes Installation a Breeze
- Color: Black
- Heat Pump: 65 BTUH
- Type: Digital
- Voltage: 208/230V
- Phase: Single
- Heat or Heat/Cool: Heat & Cold
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 20 In (4YC52)
- AIRCARE Humidifier, Portable, 3.5 gal, 2,400 sq. ft., Pedestal Style, Nutmeg (EP9 500)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201624)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- WHYNTER Eco-Friendly 12000 BTU Portable Air Conditioner (ARC-12S)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- WHYNTER SNO 13000 BTU Dual Hose Portable Air Conditioner (ARC-131GD)
- Raypak Portable Air Conditioners