Shop All Headlamps
Rayovac
Virtually Indestructible LED Headlight, 3 AAA Batteries (Incl), Black
Mfr # DIYHL3AAA-BTA
Zoro # G300447465
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens Up to 100 Lumens
- Flashlight Grouping Type Headlamp
- Beam Distance 30 m (High); 17 m (Energy Saver)
- Batteries Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Lamp Type | LED |
Lumens | Up to 100 Lumens |
Flashlight Grouping Type | Headlamp |
Beam Distance | 30 m (High); 17 m (Energy Saver) |
Batteries Included | Yes |
Run Time on High Setting | 17 Hours on High, (38 Hours on energy saver mode) |
Color | Black |
Flashlight Battery Type | Alkaline |
Weight | 0.22 lbs |
Description
High-performance LEDs and various modes of power provide excellent battery run time. Survives 30-foot drops (15 feet for beam lantern). Water-resistant. Shatterproof lens and protector. Aluminum/titanium alloy construction.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TNP)
- ELCO LIGHTING 4 Baffle Trim" (EL4493W)
- ILC Replacement for PEC T3 24V 20.0w 200.olm replacement light bulb lamp (T3 24V 20.0W 200.OLM PEC)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- RAYOVAC Spectrum-Rayovac 224927 3 AAA LED Headlight (224927)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- RAYOVAC Head Lamp Led Sportsmn (SPPHL3AAA-BXT)
- RAYOVAC Led Headlamp, w/ Cloth Straps (DIYHL3AAA-BXTB)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- RAILHEAD GEAR Rechargeable Headlamp, 950 lm (KE-HL1000R)
- Rayovac Headlamps