Shop All Disposable Standard Batteries
Rayovac
UltraPro C Alkaline Battery, 1.5V DC, 6 Pack
Mfr # ALC6
Zoro # G1826581
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size C
- Voltage 1.5V DC
- Battery Type Alkaline
- Length 6"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # ALC6
- Zoro # G1826581
- UPC # 012800000418
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | C |
Length | 6" |
Width | 1" |
Diameter | 1 in |
Height | 1.9 in |
Battery Size | C |
Overall Height | 1.9 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Item | Battery |
Standard Battery Type | Standard Battery |
Battery Chemistry | Alkaline |
Standard Battery Series | UltraPro |
Max. Operating Temp. | 130 Degrees F |
Shelf Life | 10 yr |
Voltage - Batteries | 1.5V DC |
Battery Performance | Everyday |
Capacity - Batteries | 6,880 mAh |
Min. Operating Temp. | -20 Degrees F |
Battery Capacity | 6,880 mAh |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, C, Everyday, Capacity - Batteries 6,880 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 6, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 1 in, Height 1.9 in, Overall Height 1.9 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER A23 Battery (A23BPZ)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- DANTONA Bathroom Automation Battery (FLUSH-3)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- RAYOVAC Fusion AA Alkaline Battery, 1.5V DC, 30 Pack (81530PPFUS)
- RAYOVAC BATTERY ALKALINE AA30PK (815-30PPTK)
- RAYOVAC BATTERY ZNC CRBN 6V 2PK (944-2RC)
- RAYOVAC High Energy AAA Alkaline Batteries 8 pk Carded, 8PK (824-8K)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE 9V BATTERIES, 6/PACK (AL9V6J)
- ILC Replacement For DAYTONA ALKAA PANASONIC (ALK-AA PANASONIC)
- Rayovac Disposable Standard Batteries