Shop All Disposable Standard Batteries
This Product is Discontinued
Rayovac
UltraPro AAA Alkaline Battery, 4 PK (Discontinued)
Mfr # ALAAA-4BXJ
Zoro # G4428219
This Product is Discontinued
Key Features
- Standard Battery Size AAA
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 0.4 in
- Shelf Life 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # ALAAA-4BXJ
- Zoro # G4428219
- UPC # 012800522415
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Diameter | 0.4 in |
Overall Height | 1.7 in |
Battery Size | AAA |
Height | 1.7 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Shelf Life | 10 yr |
Capacity - Batteries | 1,090 mAh |
Battery Chemistry | Alkaline |
Item | Battery |
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Standard Battery Series | UltraPro |
Battery Capacity | 1,090 mAh |
Battery Performance | Everyday |
Voltage - Batteries | 1.5V DC |
Description
Battery, AAA, Everyday, Capacity - Batteries 1,090 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.