Shop All Disposable Standard Batteries
Rayovac
UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack
Mfr # ALAAA24PP
Zoro # G4428246
Best Seller
product price: $8.55
/pk 24, $0.36/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 0.4 in
- Min. Operating Temp. -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # ALAAA24PP
- Zoro # G4428246
- UPC # 012800507986
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Diameter | 0.4 in |
Height | 1.7 in |
Overall Height | 1.7 in |
Battery Size | AAA |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Shelf Life | 10 yr |
Item | Battery |
Capacity - Batteries | 1,090 mAh |
Battery Capacity | 1,090 mAh |
Standard Battery Series | UltraPro |
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5V DC |
Battery Performance | Everyday |
Description
Battery, AAA, Everyday, Capacity - Batteries 1,090 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- PLANAR 27In Wide Black Fhd Ips LED Lc (998-2122-00)
- POPSOCKETS PopWallet, Black (800859)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack (ALAAA8)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- RAYOVAC Ultra Pro D Alkaline Battery, 12 PK (ALD-12PPJ)
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- RAYOVAC BATTERY ALKALINE AA30PK (815-30PPTK)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- MAXELL AA Alkaline Battery, 48 PK (723443 - LR648B)
- Rayovac Disposable Standard Batteries