Shop All Disposable Standard Batteries
Rayovac
UltraPro AA Alkaline Battery, 1.5V DC, 8 Pack
Mfr # ALAA8
Zoro # G8201335
original price:
$5.79
43% off
new price: $3.25
/pk 8, $0.41/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 2,620 mAh
- Diameter 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # ALAA8
- Zoro # G8201335
- UPC # 012800000432
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Diameter | 0.6 in |
Height | 1.9 in |
Battery Size | AA |
Overall Height | 2 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 2,620 mAh |
Item | Battery |
Battery Chemistry | Alkaline |
Standard Battery Series | UltraPro |
Voltage - Batteries | 1.5V DC |
Battery Performance | Everyday |
Battery Capacity | 2,620 mAh |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Shelf Life | 10 yr |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, AA, Everyday, Capacity - Batteries 2,620 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Ortho-Kinetics Lark XT (ML35-1242907)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 24 Pack (ALAA24PP)
- RAYOVAC Fusion C Alkaline Battery, 8 PK (814-8LTFUSK)
- RAYOVAC AAA Alkaline Battery, 60 PK (82460PPK)
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- RAYOVAC ALC-12F Alkaline Ultra Pro C 12 Battery Contractor Pack, 1.5V (ALC-12PP)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- Rayovac Disposable Standard Batteries