Shop All Disposable Standard Batteries
Rayovac
UltraPro 9V Alkaline Battery, 9V DC, 12 Pack
Mfr # AL9V12PP
Zoro # G8201490
product price: $18.35
/pk 12, $1.53/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size 9V
- Voltage 9V DC
- Battery Type Alkaline
- Capacity - Batteries 615 mAh
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # AL9V12PP
- Zoro # G8201490
- UPC # 012800507832
- Country of Origin Malaysia
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Width | 1 in |
Height | 1.8 in |
Depth | 0.7 in |
Overall Height | 1.9 in |
Battery Size | 9V |
Details
Voltage | 9V DC |
Battery Type | Alkaline |
Capacity - Batteries | 615 mAh |
Battery Chemistry | Alkaline |
Item | Battery |
Standards | ANSI -15A, IEC-LR6 |
Standard Battery Series | UltraPro |
Min. Operating Temp. | -20 Degrees F |
Shelf Life | 5 yr |
Voltage - Batteries | 9V DC |
Max. Operating Temp. | 130 Degrees F |
Battery Performance | Everyday |
Battery Capacity | 615 mAh |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, 9V, Everyday, Capacity - Batteries 615 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 5 yr, Height 1.8 in, Overall Height 1.9 in, Width 1 in, Depth 0.7 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- DETEX SIFV EB Alarm Kit (1043584)
- ILC Replacement for Universal 2/3aaa X 3 (2/3AAA X 3 UNIVERSAL)
- SPERRY INSTRUMENTS Network Cable Tester, UTP/STP (TT64202)
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8JCT)
- RAYOVAC AAA Alkaline Battery, 60 PK (82460PPK)
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- RAYOVAC BATTERY ALKLN AAA 16PK (824-16LTFUSK)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- Rayovac Disposable Standard Batteries