Shop All Rechargeable Batteries
Rayovac
Precharged Recharg. Battery, AAA, NiMh, PK4
Mfr # LD7244
Zoro # G0503571
product price: $13.19
/pk 4, $3.30/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Type Pre-Charged Rechargeable Battery
- Rechargeable Up To 1500 Times
- Standard Battery Series Recharge
- Recharge Time 16 hr
- For Use With Mfr. No. PS3, PS6-4B, PS5-BA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # LD7244
- Zoro # G0503571
- UPC # 012800512539
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Standard Battery Size | AAA |
Height | 1.71 in |
Overall Height | 1.75 in |
Diameter | 0.39 in |
Battery Size | AAA |
Details
Standard Battery Type | Pre-Charged Rechargeable Battery |
Rechargeable Up To | 1500 Times |
Standard Battery Series | Recharge |
Recharge Time | 16 hr |
For Use With | Mfr. No. PS3, PS6-4B, PS5-BA |
Max. Operating Temp. | 122 Degrees F |
Precharged | Yes |
Item | Rechargeable Battery |
Capacity - Batteries | 600 mAh |
Battery Capacity | 600mAh |
Voltage | 1.2 |
Min. Operating Temp. | -4 Degrees F |
Voltage - Batteries | 1.2V DC |
Battery Chemistry | Nickel-Metal Hydride |
Shelf Life | 5 yr |
Application | Multipurpose |
Description
Rechargeable Battery, Battery Size AAA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 16 hr, Capacity - Batteries 600 mAh, Shelf Life 5 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 4, Diameter 0.39 in, Height 1.71 in, Overall Height 1.75 in, Standard Battery Series Recharge, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Ceiling Mount Med Black (MCM1U)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK2 (DX1500B2N)
- DURACELL DURA3PK 15V 303Battery (67448)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- SKIL Battery40V 5.0Ah (BY8708-00)
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- Rayovac Rechargeable Batteries