Shop All Rechargeable Batteries
Rayovac
Precharged Recharg. Battery, AA, NiMh, PK4
Mfr # LD7154
Zoro # G3359535
original price:
$13.29
6% off
new price: $12.39
/pk 4, $3.10/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.2V DC
- Standard Battery Type Pre-Charged Rechargeable Battery
- Voltage 1.2
- Standard Battery Series Recharge
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # LD7154
- Zoro # G3359535
- UPC # 012800512515
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | AA |
Standard Battery Size | AA |
Overall Height | 1.97 in |
Height | 1.93 in |
Diameter | 0.55 in |
Details
Voltage - Batteries | 1.2V DC |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Voltage | 1.2 |
Standard Battery Series | Recharge |
Rechargeable Up To | 1500 Times |
Capacity - Batteries | 1,350 mAh |
For Use With | Mfr. No. PS3, PS6-4B, PS5-BA |
Item | Rechargeable Battery |
Battery Capacity | 1350mAh |
Precharged | Yes |
Battery Chemistry | Nickel-Metal Hydride |
Recharge Time | 16 hr |
Shelf Life | 5 yr |
Max. Operating Temp. | 122 Degrees F |
Min. Operating Temp. | -4 Degrees F |
Application | Multipurpose |
Description
Rechargeable Battery, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 16 hr, Capacity - Batteries 1,350 mAh, Shelf Life 5 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 4, Diameter 0.55 in, Height 1.93 in, Overall Height 1.97 in, Standard Battery Series Recharge, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- BATTERY CLERK AJC® PowerWare PWHR1234W2FR 12V 9Ah UPS Battery (POWERWARE-PWHR1234W2FR)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- RAYOVAC Precharged Recharg. Battery, AAA, NiMh, PK4 (LD7244)
- STREAMLIGHT Strion Switchblade Piggyback Charger (74854)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- EVEREADY Lithium 1225 Battery (ECR1225BP)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- Rayovac Rechargeable Batteries