Shop All Rechargeable Batteries
This Product is Discontinued
Rayovac
Precharged Recharg. Battery, 9V, NiMh (Discontinued)
Mfr # PL1604-1 GENE
Zoro # G0403541
This Product is Discontinued
Key Features
- Recharge Time 14 hr
- Voltage 8.4
- Voltage - Batteries 8.4V DC
- Standard Battery Series Recharge Plus
- Capacity - Batteries 200 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # PL1604-1 GENE
- Zoro # G0403541
- UPC # 012800513208
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | 9V |
Height | 1.83 in |
Depth | 0.65 in |
Standard Battery Size | 9V |
Width | 1 in |
Overall Height | 1.86 in |
Details
Recharge Time | 14 hr |
Voltage | 8.4 |
Voltage - Batteries | 8.4V DC |
Standard Battery Series | Recharge Plus |
Capacity - Batteries | 200 mAh |
Battery Chemistry | Nickel-Metal Hydride |
Precharged | Yes |
Shelf Life | 5 yr |
Rechargeable Up To | 500 Times |
Item | Rechargeable Battery |
Min. Operating Temp. | -4 Degrees F |
Max. Operating Temp. | 122 Degrees F |
For Use With | Mfr. No. PS3 |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Battery Capacity | 200mAh |
Description
Rechargeable Battery, Battery Size 9V, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 8.4V DC, Recharge Time 14 hr, Capacity - Batteries 200 mAh, Shelf Life 5 yr, Rechargeable Up To 500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 1, Height 1.83 in, Overall Height 1.86 in, Width 1 in, Depth 0.65 in, Standard Battery Series Recharge Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.