Shop All Mini and Specialty Flashlights
Rayovac
LED Pen Light, Pocket Clip and 1 AAA
Mfr # BEPN1AAA-BA
Zoro # G8201405
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Super Bright White LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Pocket Flashlight
- Number of Batteries 1
- Lumens 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # BEPN1AAA-BA
- Zoro # G8201405
- UPC # 012800506613
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Details
Lamp Type | Super Bright White LED |
Flashlight Grouping Type | Pocket Flashlight |
Number of Batteries | 1 |
Lumens | 3 |
Body Color | Orange/Blue/Silver |
Flashlight Battery Type | Zinc Carbon Batteries |
Maximum Lumens Output | 3 |
Item | LED Pen Light,Pocket Clip and 1 AAA |
Flashlight Body Material | Aluminum Alloy |
Run Time on High Setting | 5.5 hr. |
Power Source | Battery |
Battery Chemistry | Alkaline |
Description
LED Pen Light,Pocket Clip and 1 AAA
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- PETZL Xena Headlamp (E004BA00)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- RAYOVAC Brite Essentials 3 Lm. 1AAA Aluminum Penlight (BEPN1AAA-BTA)
- RAYOVAC RAYOVAC LED 15 Lumens Purple Inspection Flashlight (BEUV3AAA-BTB)
- RAILHEAD GEAR Adjustable Light, Black, UV Beam, LED (RH-UV2000)
- JONARD TOOLS Industrial Mini Flashlight, LED, Black (FL-2000)
- A2Z SCILAB SILVER Reusable NURSE Penlight Pocket Medical LED with Pupil Gauge (A2Z-ZR589)
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- STEELMAN 16-Inch Bend-A-Light Pro (10150A)
- Rayovac Mini and Specialty Flashlights