Shop All Disposable Specialty Batteries
This Product is Discontinued
Rayovac
Lantern Battery, Industrial, 6V, Screw Term (Discontinued)
Mfr # 918
Zoro # G1723477
This Product is Discontinued
Key Features
- Terminal Type Screw
- Voltage 6.0
- Depth 2.79 in
- For Use With Electric Fence
- Voltage - Batteries 6V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 918
- Zoro # G1723477
- UPC # 012800186891
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Depth | 2.79 in |
Height | 4.37 in |
Width | 5.29 in |
Battery Size | 918 |
Length | 5-5/8" |
Overall Height | 5.0 in |
Details
Terminal Type | Screw |
Item | Fence/Ignition Battery |
Voltage | 6.0 |
For Use With | Electric Fence |
Voltage - Batteries | 6V DC |
Capacity - Batteries | 12 Ah |
Min. Operating Temp. | -20 Degrees F |
Battery Chemistry | Mercury and Cadmium Free |
Standard Battery Series | Industrial |
Standards | ANSI |
Terminal Type - Batteries | Screw |
Shelf Life | 3 yr |
Max. Operating Temp. | 130 Degrees F |
Description
Fence/Ignition Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Screw, Battery Chemistry Carbon Zinc, Capacity - Batteries 12 Ah, Height 4.37 in, Width 5.29 in, Depth 2.79 in, For Use With Electric Fence, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.