Shop All Disposable Lantern Batteries
This Product is Discontinued
Rayovac
Industrial Alkaline Fence/Ignition Battery (Discontinued)
Mfr # 803
Zoro # G0847217
This Product is Discontinued
Key Features
- Battery Chemistry Alkaline
- Terminal Type Screw
- For Use With Electric Fence
- Standard Battery Series Industrial
- Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 803
- Zoro # G0847217
- UPC # 012800464418
- Country of Origin United States
- Category Disposable Lantern Batteries
Dimensions
Length | 7-1/4" |
Width | 7.5 in |
Battery Size | 903 |
Overall Height | 3.75 in |
Depth | 4.0 in |
Height | 3.25 in |
Details
Battery Chemistry | Alkaline |
Terminal Type | Screw |
For Use With | Electric Fence |
Standard Battery Series | Industrial |
Item | Fence/Ignition Battery |
Battery Type | Alkaline |
Voltage | 7.5 |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Capacity - Batteries | 40 Ah |
Standards | ANSI |
Voltage - Batteries | 7.5V DC |
Terminal Type - Batteries | Screw |
Shelf Life | 4 yr |
Description
Fence/Ignition Battery, Voltage - Batteries 7.5V DC, Terminal Type - Batteries Screw, Battery Chemistry Alkaline, Capacity - Batteries 40 Ah, Height 3.25 in, Width 7.5 in, Depth 4.0 in, For Use With Electric Fence, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.