Shop All Disposable Lantern Batteries
This Product is Discontinued
Rayovac
Industrial 903 Alkaline (Discontinued)
Mfr # 903
Zoro # G1936803
This Product is Discontinued
Key Features
- Battery Chemistry Alkaline
- Terminal Type Screw
- For Use With Electric Fence
- Standard Battery Series Industrial
- Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rayovac
- MFR # 903
- Zoro # G1936803
- UPC # 012800165766
- Country of Origin China
- Category Disposable Lantern Batteries
Dimensions
Length | 6-3/8" |
Battery Size | 903 |
Width | 7.2 in |
Overall Height | 6.31 in |
Depth | 4.0 in |
Height | 5.81 in |
Details
Battery Chemistry | Alkaline |
Terminal Type | Screw |
For Use With | Electric Fence |
Standard Battery Series | Industrial |
Item | Battery |
Battery Type | Alkaline |
Voltage | 7.5 |
Max. Operating Temp. | 130 Degrees F |
Voltage - Batteries | 7.5V DC |
Shelf Life | 3 yr |
Min. Operating Temp. | -20 Degrees F |
Capacity - Batteries | 23 Ah |
Standards | ANSI |
Terminal Type - Batteries | Screw |
Description
Fence/Ignition Battery, Voltage - Batteries 7.5V DC, Terminal Type - Batteries Screw, Battery Chemistry Carbon Zinc, Capacity - Batteries 23 Ah, Height 5.81 in, Width 7.2 in, Depth 4.0 in, For Use With Electric Fence, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.