Shop All Coin & Button Batteries
Rayovac
Hearing Aid Battery, Size 13, Orange, PK16
Mfr # 13-16
Zoro # G3280602
original price:
$52.61
50% off
new price: $25.89
/pk 16, $1.62/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 13
- Battery Chemistry Mercury Free
- Voltage - Batteries 1.4V DC
- Diameter 0.307 in
- Battery Cross-Reference 13A, 13AE, 13HP, AC13E, B0134, B26PA, DA13H4, ME8Z, R13ZA, S13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 13-16
- Zoro # G3280602
- UPC # 012800528929
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 13 |
Diameter | 0.307 in |
Depth | 0.207 in |
Details
Battery Chemistry | Mercury Free |
Voltage - Batteries | 1.4V DC |
Battery Cross-Reference | 13A, 13AE, 13HP, AC13E, B0134, B26PA, DA13H4, ME8Z, R13ZA, S13A |
Shelf Life | 4 yr |
Color Code | Orange |
Capacity - Batteries | 300 mAh |
Max. Operating Temp. | 122 Degrees F |
Drain Type - Battery | High Drain |
Item | Hearing Aid Battery |
Voltage | 1.4 |
Min. Operating Temp. | 14 Degrees F |
Description
Hearing Aid Battery, Battery Size 13, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 16, Capacity - Batteries 300 mAh, Battery Cross-Reference 13A, 13AE, 13HP, AC13E, B0134, B26PA, DA13H4, ME8Z, R13ZA, S13A, Drain Type - Battery High Drain, Diameter 0.307 in, Depth 0.207 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Orange, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- TARGUS 13 to14'' Cypress Sleeve w Eco (TBS646GL)
- ILB GOLD Battery, Replacement For Duracell Cr123A (CR123A)
- ILC Replacement for Philips 5070-abe (5070-ABE PHILIPS)
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- RAYOVAC BATTERY HEAR AID 13 8PK (13-8)
- PANASONIC CR-2032/HU3N 3V Lithium Coin Battery Horz 2 Pins Configuration Memory (CR-2032/HU3N)
- Rayovac Coin & Button Batteries