Shop All Coin & Button Batteries
Rayovac
Hearing Aid Batteries, PK6
Mfr # 675CR-6ROVUS
Zoro # G911248437
product price: $15.19
/pk 6, $2.53/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 675
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.4V DC
- Diameter 0.45 in
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 675CR-6ROVUS
- Zoro # G911248437
- UPC # 012800538126
- Country of Origin United Kingdom
- Category Coin & Button Batteries
Dimensions
Battery Size | 675 |
Diameter | 0.45 in |
Depth | 0.205 in |
Details
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.4V DC |
Shelf Life | 4 yr |
Color Code | Blue |
Capacity - Batteries | 625 mAh |
Min. Operating Temp. | -4 Degrees F |
Battery Cross-Reference | 675A, 675AE, 675HP, AC675E, B6754, B900PA, DA675H4, ME9Z, R675ZA, S675A |
Max. Operating Temp. | 130 Degrees F |
Item | Hearing Aid Batteries |
Drain Type - Battery | High Drain |
Description
Hearing Aid Batteries, Battery Size 675, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 6, Capacity - Batteries 625 mAh, Battery Cross-Reference 675A, 675AE, 675HP, AC675E, B6754, B900PA, DA675H4, ME9Z, R675ZA, S675A, Drain Type - Battery High Drain, Diameter 0.45 in, Depth 0.205 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Color Code Blue, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMNN4489B IMPRES 2900 mAh Li-Ion battery for XPR Series Portable Radios (PMNN4489)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- COMMSCOPE Replacement for Tessco Db365w (DB365W)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- RAYOVAC CR1216 3V Lithium Coin Cell Battery Replaces RV1216 (RV1216)
- RAYOVAC Zinc Air 312 1.45 V 0.13 Ah Hearing Aid Battery 8 pk (312-8)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- RAYOVAC Hearing Aid Battery, Size 13, Orange, PK16 (13-16)
- DURACELL Specialty Watch Battery (D370/371PK09)
- Rayovac Coin & Button Batteries