Shop All Coin & Button Batteries
Rayovac
Hearing Aid Batteries, PK12
Mfr # 13CR-12ROVUS
Zoro # G511248400
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 13
- Battery Chemistry Zinc Air
- Voltage - Batteries 1.4V DC
- Diameter 0.307 in
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # 13CR-12ROVUS
- Zoro # G511248400
- UPC # 012800538034
- Country of Origin United Kingdom
- Category Coin & Button Batteries
Dimensions
Battery Size | 13 |
Diameter | 0.307 in |
Depth | 0.207 in |
Details
Battery Chemistry | Zinc Air |
Voltage - Batteries | 1.4V DC |
Shelf Life | 4 yr |
Item | Hearing Aid Batteries |
Drain Type - Battery | High Drain |
Max. Operating Temp. | 122 Degrees F |
Capacity - Batteries | 300 mAh |
Color Code | Orange |
Min. Operating Temp. | 14 Degrees F |
Battery Cross-Reference | 13A, 13AE, 13HP, B0134, B26PA, DA13H4, ME8Z, R13ZA, S13A |
Description
Hearing Aid Batteries, Battery Size 13, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 12, Capacity - Batteries 300 mAh, Battery Cross-Reference 13A, 13AE, 13HP, B0134, B26PA, DA13H4, ME8Z, R13ZA, S13A, Drain Type - Battery High Drain, Diameter 0.307 in, Depth 0.207 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Orange, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT MICRO STREAM USB (SR66601)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK2 (85175)
- RAYOVAC Hearing Aid Battery, Size 312, Brown, PK16 (312-16)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- RAYOVAC CR2032 3V Lithium Coin Cell Battery Replaces RV2032 (RV2032)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- RAYOVAC Zinc Air 312 1.45 V Hearing Aid Battery 16 pk (312-16)
- SCHOOL SMART CR2025 3 VOLT BATTERY PK 2 (1583435)
- Rayovac Coin & Button Batteries