Shop All Disposable Standard Batteries
This Product is Discontinued
Rayovac
Fusion D Alkaline Battery, 8 PK (Discontinued)
Mfr # 813-8LTFUSK
Zoro # G3788366
This Product is Discontinued
Key Features
- Standard Battery Size D
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 1.3 in
- Battery Performance Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rayovac
- MFR # 813-8LTFUSK
- Zoro # G3788366
- UPC # 012800522941
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Diameter | 1.3 in |
Overall Height | 4.5 in |
Height | 4.5 in |
Battery Size | D |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Battery Performance | Premium |
Standard Battery Series | Fusion |
Shelf Life | 12 yr |
Min. Operating Temp. | -20 Degrees F |
Item | Battery |
Capacity - Batteries | 16,000 mAh |
Voltage - Batteries | 1.5V DC |
Standards | ANSI -13A/AC,IEC-LR20 |
Battery Chemistry | Alkaline |
Max. Operating Temp. | 130 Degrees F |
Battery Capacity | 16,000 mAh |
Operating Temperature Range | -20 Degrees F to 130 Degrees F |
Description
Battery, D, Everyday, Capacity - Batteries 16,000 mAh, Standard Battery Series Fusion, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 12 yr, Standards ANSI -13A/AC,IEC-LR20, Diameter 1.3 in, Height 4.5 in, Overall Height 4.5 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.