Shop All Disposable Standard Batteries
Rayovac
Fusion 9V Alkaline Battery, 2 PK
Mfr # A16042TFUS
Zoro # G3788156
original price:
$8.29
5% off
new price: $7.85
/pk 2, $3.93/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size 9V
- Voltage 9V DC
- Battery Type Alkaline
- Capacity - Batteries 650 mAh
- Width 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rayovac
- MFR # A16042TFUS
- Zoro # G3788156
- UPC # 012800523047
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Width | 3.8 in |
Height | 4.5 in |
Battery Size | 9V |
Overall Height | 4.5 in |
Details
Voltage | 9V DC |
Battery Type | Alkaline |
Capacity - Batteries | 650 mAh |
Max. Operating Temp. | 130 Degrees F |
Battery Chemistry | Alkaline |
Battery Performance | Premium |
Shelf Life | 5 yr |
Item | Battery |
Standard Battery Series | Fusion |
Voltage - Batteries | 9V DC |
Min. Operating Temp. | -20 Degrees F |
Standards | ANSI 1604A, IEC-6LR61 |
Battery Capacity | 650 mAh |
Description
Battery, 9V, Everyday, Capacity - Batteries 650 mAh, Standard Battery Series Fusion, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 2, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 5 yr, Standards ANSI 1604A, IEC-6LR61, Height 4.5 in, Overall Height 4.5 in, Width 3.8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- KENWOOD Carry Case, Nylon (KLH-187)
- PROPAC LANYARD, MRC (D8060-MRC)
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- RAYOVAC BATTERY ALKALINE AA 24PK (815-24LTK)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- RAYOVAC UltraPro AA Alkaline Battery, 1.5V DC, 24 Pack (ALAA24PP)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- PKCELL PK Cell R6P-S 1.5V 3 lbs Heavy Duty AA Battery; Pack of 60 (R6P-S)
- Rayovac Disposable Standard Batteries